Zoro Homepage

AC Charger 2-Bank 40A, 24V Out, 110VAC In CSA/UL

  • Mfr # BCA1000-110-24

  • Zoro # G814565860


product price: $1,529.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCA1000-110-24
Zoro #
G814565860
UPC #
-
Country of Origin
Canada

Description

AC Charger 2-Bank 40A, 24V Out, 110VAC In CSA/UL This BCA1000 COTS AC-source battery charger is designed to charge a battery at 24VDC. Internally, the single-board design incorporates a time-tested switch mode technology for unmatched efficiency and ultra-quiet operation. Additional stages of filtering on the outputs reduce conducted and radiated EMI noise to very low levels. This unit features a user-selectable 2-stage or 3-stage charging profile, and the output voltage adjusts for optimum charging. Additionally, the equalization mode and voltage temperature compensation increase the lifetime of expensive battery systems. Built for rugged duty, this unit is constructed from heavy-duty anodized extruded and billet machined aluminum with O-ring seals and all stainless-steel fasteners. Reliability features of this product line include LED status indicators, over-temperature shutdown, current limiting, reverse polarity battery connection protection, output short circuit shutdown with automatic recovery, and output over-voltage protection.Features: Adjustable charging voltage Single or two-bank charging Ultra-quiet low EMI operation Bright LED indicators Equalize mode functionality Rugged and reliable Specifications: Input:Nominal Voltage: 110 VAC Actual Voltage: 90-133 VAC Frequency: 45-65 Input Amps Max: 13 A Input Fuse Slow blow: MDA-20 Output: Nominal Voltage: 24 VDC Float Voltage: 27.2 VDC Absorption Voltage: 28.8 VDC Charging Amps: 40 A Output Fuses parallel: 2x ATC-30 Absorption to Float Switch: 6 Amps Output Overvoltage Protection: 32 ± 1V Temperature Compensation: -60mV/ degreesC Equalize Voltage: 31.0 VDC Recommended Battery Size Amp-hours: 160-240 Supported no. of Battery Banks: Charges up to two connected battery banks Output Volt. Adjust: +/- 1.0 V Charging Stages Selectable: 2 Stage CC-Float or 3 Stage CC-Absorption-Float, User-selectable Output Ripple Noise: <50 mV Transient Response: <1V for 50% Surge Regulation Line Load: < +/- 0.5% Duty Cycle: Continuous 100% for 24 h

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.