Shop ANCHOR BRAND

103-AB-BPO100 100-Bal Oil Only Pad 1Pled Perfed Heavy Wt

  • Mfr # 103-AB-BPO100
  • Zoro # G904009571

product price: 
$
86.75
/ea

Key Features

Fluids Absorbed
Oil
Product Type
Sorbent Pad
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
103-AB-BPO100
Zoro #
G904009571
UPC #
747925361716
Country of Origin
United States
Item
Sorbent Pad
Fluids Absorbed
Oil
Product Type
Sorbent Pad

Description

  • For use with oil and petroleum based fluids.
  • Products are comprised of meltblown polypropylene.
  • Width: 15 in.
  • Length: 17 in.
  • Packing Type: Bale.
  • Height: 1 in.
  • Type: Heavy-Weight.
  • Quantity: 100 per bale.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.