Cable Tie, 4-1/2 in L, 3/4 in Max Bundle Dia., Orange, Nylon 6/6, 18 lb Strength

  • Mfr # 102-418ORG

  • Zoro # G210547330


product price:  $16.69
/ea

Key Features

Cable Tie Style
General Purpose
Nominal Length
4-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
3/4 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102-418ORG
Zoro #
G210547330
UPC #
604669142561
Country of Origin
China

Dimensions

Nominal Length
4-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
3/4 in

Details

Item
Cable Tie
Cable Tie Style
General Purpose
Color
Orange
Material
Nylon 6/6
Tensile Strength
18 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.