Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water-Based Cutting Fluid, 1 gal

  • Mfr # 3013

  • Zoro # G814868091


product price: $45.99
/ea

Key Features

Form
Paste
Standards
EPA, REACH, ROHS
Specific Gravity
1.04
Color
Green
Material Compatibility
Aluminum, Brass, Cast Iron, Copper, Steel, Inconel, Stainless Steel, Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3013
Zoro #
G814868091
UPC #
860007249051
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Container Type
Jug
Form
Paste
Standards
EPA, REACH, ROHS
Item
Water-Based Cutting Fluid
Specific Gravity
1.04
Color
Green
Material Compatibility
Aluminum, Brass, Cast Iron, Copper, Steel, Inconel, Stainless Steel, Titanium
Series
Anchorlube
Application
Boring, Cutting, Drilling, Engraving, Extruding, Forming, Grinding, Honing, Milling, Punching, Reaming, Sawing, Shaving, Tapping, Threading, Turning
Base Formulation
Water
Recommended Concentration - Maximum
100 %
Fluid Characteristics
Water Soluble
Recommended Concentration - Minimum
0 %

Description

Water-Based Cutting Fluid, Container Size 1 gal, Jug, Green, Water, Application Boring, Cutting, Drilling, Engraving, Extruding, Forming, Grinding, Honing, Milling, Punching, Reaming, Sawing, Shaving, Tapping, Threading, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.