Water-Based Cutting Fluid, 16 fl oz
Mfr # 3116
Zoro # G514868094
product price: $12.55
/eaKey Features
Specific Gravity
1.04
Color
Green
Standards
EPA, REACH, ROHS
Application
Boring, Cutting, Drilling, Engraving, Extruding, Forming, Grinding, Honing, Milling, Punching, Reaming, Sawing, Shaving, Tapping, Threading, Turning
Series
Anchorlube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3116
Zoro #
G514868094
UPC #
860007249044
Country of Origin
United States
Dimensions
Container Size
16 fl oz
Details
Specific Gravity
1.04
Color
Green
Standards
EPA, REACH, ROHS
Item
Water-Based Cutting Fluid
Application
Boring, Cutting, Drilling, Engraving, Extruding, Forming, Grinding, Honing, Milling, Punching, Reaming, Sawing, Shaving, Tapping, Threading, Turning
Container Type
Bottle
Series
Anchorlube
Form
Paste
Base Formulation
Water
Material Compatibility
Aluminum, Brass, Cast Iron, Copper, Steel, Inconel, Nickel Alloys, Stainless Steel, Titanium
Recommended Concentration - Minimum
0 %
Recommended Concentration - Maximum
100 %
Fluid Characteristics
Water Soluble
Description
Water-Based Cutting Fluid, Container Size 16 fl oz, Bottle, Green, Water, Application Boring, Cutting, Drilling, Engraving, Extruding, Forming, Grinding, Honing, Milling, Punching, Reaming, Sawing, Shaving, Tapping, Threading, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.