Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water-Based Cutting Fluid, 16 oz, Squeeze Bottle, 12PK

  • Mfr # 3116

  • Zoro # G606580514


product price: $148.99
/pk 12, $12.42/ea
Free Shipping & Returns

Key Features

Application
All Metalworking Operations, Use on All Metals
Lubricant Type
Metalworking Fluid
Flash Point
None
Color
Green
Standards
Not Hazardous in Accordance with OSHA HAZCOM 2012, the GHS and WHMIS 2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3116
Zoro #
G606580514
UPC #
-
Country of Origin
United States

Details

Application
All Metalworking Operations, Use on All Metals
Lubricant Type
Metalworking Fluid
Container Type
Squeeze Bottle
Flash Point
None
Color
Green
Standards
Not Hazardous in Accordance with OSHA HAZCOM 2012, the GHS and WHMIS 2015
Specific Gravity
1.0365 g/cc

Description

Anchorlube is a water-based cutting fluid. It is a semi-paste that performs exceptionally well on stainless steel, high carbon steel, titanium, exotic metals - and can be used for all metals. Anchorlube is best used for Tapping, Drilling, Sawing, Cutting and many more operations. It does not contain any oil and has been designed to perform exceptionally well on the hardest metals and the toughest operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.