Water-Based Cutting Fluid, 4 fl oz
Mfr # 3115
Zoro # G614868031
product price: $5.25
/eaKey Features
Series
Anchorlube
Application
Boring, Cutting, Drilling, Engraving, Extruding, Forming, Grinding, Honing, Milling, Punching, Reaming, Sawing, Shaving, Tapping, Threading, Turning
Specific Gravity
1.04
Standards
EPA, REACH, ROHS
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3115
Zoro #
G614868031
UPC #
860007249013
Country of Origin
United States
Dimensions
Container Size
4 fl oz
Details
Series
Anchorlube
Item
Water-Based Cutting Fluid
Application
Boring, Cutting, Drilling, Engraving, Extruding, Forming, Grinding, Honing, Milling, Punching, Reaming, Sawing, Shaving, Tapping, Threading, Turning
Container Type
Bottle
Specific Gravity
1.04
Standards
EPA, REACH, ROHS
Color
Green
Base Formulation
Water
Form
Paste
Material Compatibility
Aluminum, Brass, Cast Iron, Copper, Steel, Inconel, Stainless Steel, Titanium
Recommended Concentration - Maximum
100 %
Recommended Concentration - Minimum
0 %
Fluid Characteristics
Water Soluble
Description
Water-Based Cutting Fluid, Container Size 4 fl oz, Bottle, Green, Water, Application Boring, Cutting, Drilling, Engraving, Extruding, Forming, Grinding, Honing, Milling, Punching, Reaming, Sawing, Shaving, Tapping, Threading, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.