Zoro Homepage

Water-Based Cutting Fluid, 55 gal

  • Mfr # 3016

  • Zoro # G114868098


product price: $1,159.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Base Formulation
Water
Color
Green
Standards
EPA, REACH, ROHS
Application
Boring, Cutting, Drilling, Engraving, Extruding, Forming, Grinding, Honing, Milling, Punching, Reaming, Sawing, Shaving, Tapping, Threading, Turning
Series
Anchorlube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3016
Zoro #
G114868098
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Base Formulation
Water
Item
Water-Based Cutting Fluid
Container Type
Drum
Color
Green
Standards
EPA, REACH, ROHS
Application
Boring, Cutting, Drilling, Engraving, Extruding, Forming, Grinding, Honing, Milling, Punching, Reaming, Sawing, Shaving, Tapping, Threading, Turning
Series
Anchorlube
Specific Gravity
1.04
Material Compatibility
Aluminum, Brass, Cast Iron, Copper, Steel, Inconel, Stainless Steel, Titanium
Form
Paste
Fluid Characteristics
Water Soluble
Recommended Concentration - Minimum
0 %
Recommended Concentration - Maximum
100 %

Description

Water-Based Cutting Fluid, Container Size 55 gal, Drum, Green, Water, Application Boring, Cutting, Drilling, Engraving, Extruding, Forming, Grinding, Honing, Milling, Punching, Reaming, Sawing, Shaving, Tapping, Threading, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.