Zoro Homepage

Water-Based Cutting Fluid, 8 fl oz

  • Mfr # 3010

  • Zoro # G314868089


product price: $8.79
/ea

Key Features

Standards
EPA, REACH, ROHS
Specific Gravity
1.04
Color
Green
Series
Anchorlube
Application
Boring, Cutting, Drilling, Engraving, Extruding, Forming, Grinding, Honing, Milling, Punching, Reaming, Sawing, Shaving, Tapping, Threading, Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010
Zoro #
G314868089
UPC #
860007249037
Country of Origin
United States

Dimensions

Container Size
8 fl oz

Details

Standards
EPA, REACH, ROHS
Specific Gravity
1.04
Color
Green
Series
Anchorlube
Item
Water-Based Cutting Fluid
Application
Boring, Cutting, Drilling, Engraving, Extruding, Forming, Grinding, Honing, Milling, Punching, Reaming, Sawing, Shaving, Tapping, Threading, Turning
Container Type
Bottle
Base Formulation
Water
Form
Paste
Material Compatibility
Aluminum, Brass, Cast Iron, Copper, Steel, Inconel, Stainless Steel, Titanium
Fluid Characteristics
Water Soluble
Recommended Concentration - Minimum
0 %
Recommended Concentration - Maximum
100 %

Description

Water-Based Cutting Fluid, Container Size 8 fl oz, Bottle, Green, Water, Application Boring, Cutting, Drilling, Engraving, Extruding, Forming, Grinding, Honing, Milling, Punching, Reaming, Sawing, Shaving, Tapping, Threading, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.