Zoro Homepage

Water-Based Cutting Fluid, 8 fl oz

  • Mfr # 3011

  • Zoro # G714868085


product price: $11.09
/ea

Key Features

Standards
EPA, REACH, ROHS
Application
Boring, Cutting, Drilling, Engraving, Extruding, Forming, Grinding, Honing, Milling, Punching, Reaming, Sawing, Shaving, Tapping, Threading, Turning
Color
Green
Series
Anchorlube
Specific Gravity
1.04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3011
Zoro #
G714868085
UPC #
860007249068
Country of Origin
United States

Dimensions

Container Size
8 fl oz

Details

Standards
EPA, REACH, ROHS
Application
Boring, Cutting, Drilling, Engraving, Extruding, Forming, Grinding, Honing, Milling, Punching, Reaming, Sawing, Shaving, Tapping, Threading, Turning
Container Type
Jar
Color
Green
Item
Water-Based Cutting Fluid
Series
Anchorlube
Specific Gravity
1.04
Base Formulation
Water
Form
Paste
Material Compatibility
Aluminum, Brass, Cast Iron, Copper, Steel, Inconel, Stainless Steel, Titanium
Fluid Characteristics
Water Soluble
Recommended Concentration - Maximum
100 %
Recommended Concentration - Minimum
0 %

Description

Water-Based Cutting Fluid, Container Size 8 fl oz, Jar, Green, Water, Application Boring, Cutting, Drilling, Engraving, Extruding, Forming, Grinding, Honing, Milling, Punching, Reaming, Sawing, Shaving, Tapping, Threading, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.