12-10 AWG Nylon Single Crimp Butt Connector - 100-Pack
- Mfr # 220120
- Zoro # G703532928
product price:Â
$
22.25
/ea
Key Features
Type
Butt Splice
Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 220120
- Zoro #
- G703532928
- UPC #
- 91887220063
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
Details
- Item
- Butt Splice Wire Connector
- Type
- Butt Splice
- Color
- Yellow
- Insulation Material
- Nylon
- Termination Style
- Crimp
Description
12-10 AWG Nylon Single Crimp Butt Connector - 100-Pack
Ancor's Marine Grade terminals differ from automotive terminals by being designed for the harsh marine environment. Nylon insulators are easy to crimp and will not split. Barrels are designed to tightly grip the wire with the least effort. Tinned copper gives the least electrical resistance but the most corrosion protection.
Features:
- Nylon insulated with insulation grip
- UL 486C
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.