Zoro Homepage

12-10 Gauge - No 10 Heat Shrink Ring Terminal - 100-Pack

  • Mfr # 312399

  • Zoro # G4444495


product price: $50.99
/ea

Key Features

Minimum Operating Temperature
40°C
Maximum Operating Temperature
110°C
Terminal Shape
Ring
Minimum Wire Size
12 AWG
Standards
UL, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312399
Zoro #
G4444495
UPC #
091887316124
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG

Details

Item
Ring Terminal
Minimum Operating Temperature
40°C
Maximum Operating Temperature
110°C
Terminal Shape
Ring
Standards
UL, CSA
Features
Corrosion resistant

Description

Ancor 12-10 Gauge - #10 Heat Shrink Ring Terminal - 100-Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.