Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22-18 Gauge - 1/4" Heat Shrink Ring Terminal - 100-Pack

  • Mfr # 310499

  • Zoro # G702942704


product price: $37.69
/ea

Key Features

Terminal Shape
Ring
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310499
Zoro #
G702942704
UPC #
91887311082
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG

Details

Item
Ring Terminal
Terminal Shape
Ring

Description


Wire Range:22-18
Screw Size: 1/4"
Quantity: 100
Product Features:
  • Cross Linked polyolefin tubing is much stronger than PVC tubing and will not burn like PVC
  • Heat activated adhesive lining provides impervious seal to salt water, oil, acids, and sunlight as well as providing strain relief
  • Nylon insulator, preferred by experts, for Marine Grade™ resistance to sunlight, water, oil, chemicals, vibration and cut-through damage
  • UL Listed and CSA Recognized
  • Highest shrink ratio - shrinks to 1/3 original size
  • Shrinks at 257° F/125° C
  • Operating temperature range 40° C to 110° C
  • ANCOR heat shrink connectors offer heat activated adhesive built into the sleeve of the heat shrink tubing
  • Shrinks to form a water tight seal and the ultimate vibration and strain relief
  • Tinned for corrosion resistance
  • Pure copper for maximum current flow
  • Brazed seam for maximum strength

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.