Zoro Homepage

22-18 Gauge - No 8 Heat Shrink Ring Terminal - 25-Pack

  • Mfr # 310225

  • Zoro # G4500635


product price: $18.69
/ea

Key Features

Terminal Shape
Ring
Features
Corrosion resistant
Maximum Operating Temperature
110°C
Minimum Wire Size
22 AWG
Minimum Operating Temperature
40°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310225
Zoro #
G4500635
UPC #
091887316278
Country of Origin
United States

Dimensions

Minimum Wire Size
22 AWG
Maximum Wire Size
18 AWG

Details

Item
Ring Terminal
Terminal Shape
Ring
Features
Corrosion resistant
Maximum Operating Temperature
110°C
Minimum Operating Temperature
40°C
Standards
UL, CSA

Description

Ancor 22-18 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.