Shop PACER GROUP
See all product information
Create Account
Pacer 12-10 AWG Heat Shrink Spade Terminal - No 10 Stud Size - 25 Pack
- Mfr # TE10-10SLF-25
- Zoro # G711891949
product price:Â
$
30.99
/ea
Key Features
Minimum Wire Size
12 AWG
Insulation Color
Yellow
Terminal Shape
Locking Fork
Insulation Coverage
Partial Coverage
Stud Size
#10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TE10-10SLF-25
- Zoro #
- G711891949
- UPC #
- 840248206525
- Country of Origin
- United States
- Item
- Fork Terminal
- Insulation Color
- Yellow
- Terminal Shape
- Locking Fork
- Insulation Coverage
- Partial Coverage
- Insulation Type
- Heat Shrink
- Minimum Operating Temperature
- -55 Degrees C
- Maximum Operating Temperature
- 125 Degrees C
- Maximum Voltage
- 600V
- Contact Material
- Copper
Dimensions
- Minimum Wire Size
- 12 AWG
- Stud Size
- #10
- Maximum Wire Size
- 10 AWG
Description
12-10 AWG Heat Shrink Spade Terminal - #10 Stud Size - 25 Pack Fork terminals connect wires to a stud, bus bar, or another part of an electrical system. Fork terminals help prevent frayed wires and offer a high level of protection. In an electrical environment, vibration is often a factor. Standard lock terminals will disconnect should the holding screw loosen. Locking fork terminals have a projection inside the forks, causing the terminals to snap onto the screw. Flanged fork terminals have the ends of the forks turned up. These designs will keep the terminal fastened even if the holding screw loosens. Features:High-quality tinned copper for corrosion resistance Efficient installation Creates solid connections Meets multiple compliances Benefits:Environmentally sealed Easy to Install Built for durability Long-lasting Specifications:Color: Yellow Wire AWG: 12-10 AWG Stud Size: #10 Terminal Pad Width inch: 0.39in Package Size: Twenty-five included
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.