Shop ANCOR
See all product information
Create Account
6 AWG - 5/16" Nylon Ring Terminal - 25-Pack
- Mfr # 210245
- Zoro # G903532841
product price:Â
$
25.99
/ea
Key Features
Insulation Type
Nylon
Insulation Color
Blue
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp
Minimum Wire Size
6 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 210245
- Zoro #
- G903532841
- UPC #
- 91887212457
- Country of Origin
- Taiwan, Province of China
Dimensions
- Stud Size
- 5/16 in
- Minimum Wire Size
- 6 AWG
- Maximum Wire Size
- 6 AWG
Details
- Item
- Ring Terminal
- Insulation Type
- Nylon
- Insulation Color
- Blue
- Terminal Shape
- Standard Ring Tongue
- Termination Style
- Crimp
- Insulation Coverage
- Partial Coverage
- Standards
- UL 486C
- Contact Material
- Copper
Description
6 AWG - 5/16" Nylon Ring Terminal - 25-Pack
Ancor's Marine Grade terminals differ from automotive terminals by being designed for the harsh marine environment. Nylon insulators are easy to crimp and will not split. Barrels are designed to tightly grip the wire with the least effort. Tinned copper gives the least electrical resistance but the most corrosion protection.
Features:
- Nylon insulated with insulation grip
- Double crimp, funnel entry
- UL 486C
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.