Shop ANCOR

Angled 26 to 10 AWG Double Crimp Ratcheting Crimper

  • Mfr # 703035

  • Zoro # G503533125


product price:  $66.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
703035
Zoro #
G503533125
UPC #
91887991536
Country of Origin
China

Description

Angled 26 to 10 AWG Double Crimp Ratcheting Crimper

Features:

  • For crimping nylon and vinyl terminals
  • Angled head design is ideal for use in tight spaces
  • Self-releasing mechanism ensures a proper crimp
  • Ratcheting operation and ergonomic handles prevent fatigue
  • Length: 9.5" (24 cm)

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.