Flare Nut Wrench Set Euro-Type Mirror Finish, 8x9 to 22x24mm, 10 Sizes, 10pcs
- Mfr # K6102
- Zoro # G423936693
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Wrench Item
Flare Nut Wrench Set Euro-Type
Finish
Mirror
Includes
(8) Wrenches (1018-1826): 8x9 to 17x19 mm, 3/8"x7/16", 1/2"x9/16"; (2) Wrenches (1939-1940): 10x11, 10x12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K6102
- Zoro #
- G423936693
- UPC #
- 4712631161215
- Country of Origin
- Taiwan, Province of China
Details
- Wrench Item
- Flare Nut Wrench Set Euro-Type
- Finish
- Mirror
- Includes
- (8) Wrenches (1018-1826): 8x9 to 17x19 mm, 3/8"x7/16", 1/2"x9/16"; (2) Wrenches (1939-1940): 10x11, 10x12
Description
The flare nut wrench set mirror finish comes with various sizes of flare nut wrenches. Contents: Item number 1018 - 1826: 8 x 9, 10 x 12, 11 x 13, 12 x 14, 16 x 18, 17 x 19 mm; 3/8in x 7/16in, 1/2in x 9/16in = 8 pcs; Item number 1939 - 1940: 10 x 11 (1939), 10 x 12 (1940) = 2 pcs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.