This item is Discontinued.

Ancor CrimperStripper 701007

CrimperStripper (Discontinued)

  • Mfr # 701007
  • Zoro # G608208751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
701007
Zoro #
G608208751
UPC #
91887701333
Country of Origin
China

Description

The1701007 has precision ground edges and stripping positions This tool is designed to work with Ancorbrand terminals and meets the ABYC recommendation to use samebrand crimping tools for best performance This tool is capable of crimping insulated and noninsulated terminals of various sizes It is highquality material construction for longterm dependability, durability, and reliability Key Features Ancor double crimp terminals operate with the Box crimp The marking is embossed and filled with paint Made from firstrate materials to ensure unrivaled dependability Stabilizes solid and stranded wires with 2210 AWG 035 mm2 strips insulation Cuts bolts in the following sizes 4 402 mm, 6 324 mm, 8 3248 mm, 10 3264 mm, and 102464 mm Crimps insulated and noninsulated terminals, connectors, and spark plug terminals in customized cavities with a capacity of 2210 AWG 035 mm2 Specifications SKU 1701007 Weight 055 LBS UPC 091887701333 Brand Ancor Condition New This product replaces 639701007, 91887701333 Precision ground cutters and stripping station, wide crimp range of insulated and noninsulated terminals This product replaces 639701007, 91887701333

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.