Heat Shrink Tube, Heavy Wall, 3:1 I.D. Shrink Ratio, Red, 48 in

  • Mfr # 327648

  • Zoro # G809843225


product price:  $32.99
/ea

Key Features

Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Cross-Linked Polyolefin
Use with Wire Size
2 to 4/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
327648
Zoro #
G809843225
UPC #
91887809367
Country of Origin
China

Dimensions

Length
48 in
Use with Wire Size
2 to 4/0 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Cross-Linked Polyolefin
Color
Red
Temp. Range
-40° to 110°C
Min. Shrink Temp.
125°F
Shrink Tubing I.D. Before Shrinking
1 in

Description

Heavy Wall Heat Shrink Tubing - 1in x 48in - 1-Pack - Red Package of 1 Red 48in122cm long sections with a 1in25mm diameter that shrinks to 3/8in9mm Wire Range: 2-4/0 AWG Features: Cross Linked polyolefin tubing is much stronger than PVC tubing and will not burn like PVC Heat activated adhesive lining provides impervious seal to salt water, oil, acids, and sunlight as well as providing strain relief 3:1 Ratio Shrinks at 257°F / 125°C Operating temperature range of -40°C to 110°C UL 224.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.