Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primary Wire, 14 AWG, Black, 100 ft.

  • Mfr # AN81787

  • Zoro # G912038310


product price: $54.15
/ea

Key Features

Wire Color
Black
Jacket Color
Black
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN81787
Zoro #
G912038310
UPC #
758218611371
Country of Origin
China

Dimensions

Wire Size
14 AWG
Length
100 ft.

Details

Item
Primary Wire
Wire Color
Black
Jacket Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.