
Primary Wire, Marine, 6 AWG, 3C C, White, Vinyl, Stranded, 600V, 100 ft.
Mfr # 130710
Zoro # G803078838
product price: $657.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
Marine
Wire Size
6 AWG
Conductor Material
Copper
Wire Color
Black/Green/White
Jacket Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130710
Zoro #
G803078838
UPC #
091887101607
Country of Origin
United States
Dimensions
Wire Size
6 AWG
Length
100 ft.
Details
Item
Primary Wire
Trade Designation
Marine
Conductor Material
Copper
Number of Conductors
3C
Wire Color
Black/Green/White
Jacket Color
White
Conductor Design
Stranded
Jacket Material
Vinyl
Voltage
600V
Standards
UL 1426; US Coast Guard Charter boat (CFR Title 46) and ABYC standard
Description
White Triplex Cable - 6/3 AWG - Flat - 100'
Features:
Features:
- Ancor Triplex Cable is made to surpass the highest UL Boat Cable standards with ultra flexible (Type 3/Class K) stranding to resist fatigue due to vibration and flexing.
- Outer jacket is made for easy removal and provides the best abrasion resistance available
- Ancors proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600 volts, 105°C dry and 75°C wet, and is resistant to heat and abrasion.
- Features three Marine Grade primary conductors (white, black and green) in a white common jacket.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.