Zoro Homepage

Safety Duplex Cable - 18/2 AWG - Red/Yellow - Flat - 500'

  • Mfr # 124950

  • Zoro # G403079211


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Number of Fibers
2
UL Types
UL 1426
Color
Red/Yellow
Overall Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124950
Zoro #
G403079211
UPC #
91887806083
Country of Origin
United States

Dimensions

Overall Length
500 ft

Details

Number of Fibers
2
UL Types
UL 1426
Color
Red/Yellow
Item
Duplex Cable

Description

Safety Duplex Cable - 18/2 AWG - Red/Yellow - Flat - 500'
Ancor safety duplex cable features red and yellow Marine Grade primary
conductors (correctly color-coded to ABYC standards) in a white common
jacket that is made for easy removal while providing the best abrasion
resistance available. These cables exceed UL 1426 standards and are made
from the highest quality ultra flexible (Type 3/Class K) tinned copper
stranding that provides maximum protection against corrosion and
electrolysis while resisting fatigue due to vibration and flexing. The
premium vinyl insulation is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water,
battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.