Shop ANCOR
See all product information
Create Account
Tinned Copper Super Flex Audio Cable, Clear
- Mfr # 142810
- Zoro # G311585866
product price:Â
$
49.39
/ea
Key Features
Conductor Stranding
16
Material
Tinned Copper
Color
Clear Jacket
Resistance per 1000'
6.48
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 142810
- Zoro #
- G311585866
- UPC #
- 91887807226
- Country of Origin
- United States
- Conductor Stranding
- 16
- Material
- Tinned Copper
- Color
- Clear Jacket
- Resistance per 1000'
- 6.48
- Circular Mil Area
- 1600
Dimensions
- Width
- 4 in
- Length
- 100 ft
- Wire Size
- 18/2 AWG
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.