Shop All Automotive Wires & Cables
Ancor
Yellow 8 AWG Battery Cable - 25'
Mfr # 111902
Zoro # G603046570
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ancor
- MFR # 111902
- Zoro # G603046570
- UPC # 91887967678
- Country of Origin United States
- Category Automotive Wires & Cables
Description
Yellow 8 AWG Battery Cable - 25'
Features:
Features:
- ANCOR Marine Grade wire is manufactured from tinned copper stranding for maximum protection against corrosion and electrolysis. Ultra flexible (Type 3) stranding resists fatigue due to ibration and flexing.
- ANCORs proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, asoline and ultra-violet radiation. Exclusive insulation is rated at 600 volts, 105°C dry and 75°C wet, and is resistant to heat and abrasion.
- Exceeds all UL 1426, US Coast Guard Charterboat (CFR Title 46) and ABYC standards
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-11/32 x 15-5/32 in. (PA2369)
- CHECKPOINT Loose Wheel Nut Indicator, 36mm, Plastic (CPY36MM)
- MAHLE Engine Intake Manifold Gasket Set, Mahle Ms20374 (MS20374)
- FLEETGUARD AF25960, Air Filter-OptiAir Primary (AF25960)
- ANCOR Black 2/0 AWG Battery Cable Tinned Copper - 50' (117005)
- ANCOR Red 2/0 AWG Tinned Copper Battery Cable - 25' (117502)
- ANCOR Red 6 AWG Battery Cable - Sold By The Foot (1125-FT)
- ANCOR Black 2/0 AWG Battery Cable - 100' (117010)
- ANCOR Red 2 AWG Tinned Copper Battery Cable - 250' (114525)
- ANCOR Black 1 AWG Tinned Copper Battery Cable - 50' (115005)
- PACER GROUP Pacer Black 4 AWG Battery Cable, 250' (WUL4BK-250)
- Ancor Automotive Wires & Cables