Box End Combination Winch Bar, 38-5/8 In
Mfr # 50015-21-GRA
Zoro # G4614556
product price: $42.89
/eaKey Features
For Use With
Web Winch Tie-Down Straps
Length
38 5/8 in
Material
Steel
Design
Ergonomic 360 Degrees
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50015-21-GRA
Zoro #
G4614556
UPC #
092888338269
Country of Origin
China
Dimensions
Length
38 5/8 in
Overall Length
38 5/8 in
Bar Diameter
1 1/2 in
Details
Item
Winch Bar
For Use With
Web Winch Tie-Down Straps
Material
Steel
Design
Ergonomic 360 Degrees
Finish
Painted
Bar Design
Ergonomic Combination Box End
Description
Winch Bar, Material Steel, Overall Length 38 5/8 in, Finish Painted, Bar Design Ergonomic Combination Box End, Bar Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.