
Tie-Down Strap, 1-1/4 in W, 15 ft L, Polyester, Orange, 700 lb Working Load, J-Hook End
Mfr # SL81
Zoro # G813993985
product price: $38.95
/eaKey Features
Material
Polyester
Color
Orange
Bungee End Material
Steel
End Type
J-Hook
Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL81
Zoro #
G813993985
UPC #
712850740813
Country of Origin
China
Dimensions
Depth
13.125 in
Details
Material
Polyester
Color
Orange
Bungee End Material
Steel
End Type
J-Hook
Adjustment Type
Ratchet
Description
Ancra's 1-1/4 in x 15 ft ratchet tie-down is the ideal strap in the industry for contractors that need Ancra-quality strength and durability for their securement jobs. This strap is designed to handle cargo up to 700 lb, which makes it an excellent choice for the general, everyday tie-down jobs. Offering a more comfortable grip, our 1-1/4 in open handle ratchet is designed with an over-moulded padded grip that creates better leverage. The 1-1/4 in heavy-duty orange polyester webbing is sewn with a thick weave for better durability while still retaining much of its flexibility so that it can hold down that cargo easily. Our vinyl-coated steel J-hooks are excellent to use with anchor points that are located in narrower spaces as well. The 1-1/4 in x 15 ft ratchet tie-down is packaged for retail sale in two pack open plastic frame and is sold as each in cartons of six.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.