This item is Discontinued.

Andersen Conversion Kit E1 Electric 24V For 50St Winch RA2050211400

Conversion Kit E1 Electric 24V For 50St Winch (Discontinued)

  • Mfr # RA2050211400
  • Zoro # G608056888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RA2050211400
Zoro #
G608056888
UPC #
9316800528868
Country of Origin
Unknown

Description

E1 Single Speed Electric Motor Conversion Kit for 50ST Winch 24V The E1 Single Speed electric motor is a high quality European engineered and manufactured series wound motor Carefully matched with the optimal gearbox they deliver high speed at low load for fast sheeting in, and low speed at high load for safe, fine tuning when trimming The motors are available in 12 Volt and 24 Volt models providing smooth and quiet operation across a wide working load range Electric conversion kits are delivered mounted to a stainless steel winchdeck connection plate and have everything you need for doityourself mounting including installation manual, push button, cables and an RA582000 push button This conversion kit fits an Andersen 50ST winch Before ordering, please contact us to ensure your Andersen Winch is compatible with this Conversion Kit Refer to the Winch Product Version Number when inquiring or ordering powered Conversion Kits The production year, month and version no YYMMVER are stamped on the top side of the deck flange, between the mounting bolt holes You'll find it, when the polished winch drum is removed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.