Zoro Homepage

Entrance Mat, 3/8 in thick, Burgundy

  • Mfr # 2806035070

  • Zoro # G708424341


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Size
3 ft x 5 ft
Color
Burgundy
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2806035070
Zoro #
G708424341
UPC #
96801055691
Country of Origin
United States

Dimensions

Size
3 ft x 5 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Burgundy

Description

save 10%! limited time promotion save now! waterhog fashion entrance mat waterhog fashion entrance mats are made of 100% super-absorbent polypropylene for long lasting durability. The rubber reinforced face nubs and waffle design provide bi-level, crush-proof scraping action. Raised water dam border traps dirt and water to help keep debris off floors and carpets. The border also features the same 100% polypropylene fiber system as the mat surface. Good for indoor and outdoor use. The sbr rubber backing contains 20% recycled material. Certified slip-resistant by the national floor safety institute. Bordeaux 3' x 5'. features for use in entrance ways polypropylene carpet surface/sbr rubber base 3/8in thick 24 oz. Per sq yard absorption rate needle punched carpet pile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.