Zoro Homepage

Entrance Mat, 3/8 in thick, Charcoal

  • Mfr # 2215434070

  • Zoro # G608425011


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Size
3 ft x 4 ft
Color
Charcoal
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2215434070
Zoro #
G608425011
UPC #
-
Country of Origin
United States

Dimensions

Size
3 ft x 4 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Charcoal

Description

Waterhog fashion diamond entrance mat perfect for most applications inside or out, waterhog fashion diamond's attractive mat styles are manufactured using solution-dyed pet fabric and a rubber backing that contains 20% recycled tire content. pet fabric is made from 100% post-consumer recycled plastic from drink bottles. The rubber reinforced face nubs provide bi-level crush proof scraping action for years of durable service. All waterhog fashion diamond mats come with a matching fabric water dam border to trap water and dirt on the mat. 3' x 4'. Charcoal. features for use in entrance ways pet fiber surface/sbr rubber base 3/8in thick 24 oz. Per sq yard absorption rate needle punched carpet pile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.