This item is Discontinued.

Andersen Entrance Mat, 3/8 in thick, Gray 20157310170

Entrance Mat, 3/8 in thick, Gray (Discontinued)

  • Mfr # 20157310170
  • Zoro # G102538064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20157310170
Zoro #
G102538064
UPC #
96801694548
Country of Origin
Unknown

Dimensions

Size
3 ft x 10 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Gray

Description

UNIQUE BI-LEVEL DESIGNED ENTRANCE MAT EFFECTIVELY SCRAPES DIRT AND MOISTURE FROM SHOES, TRAPPING IT BENEATH SHOE LEVEL TO PREVENT TRACKING; WATER DAM BORDER HOLDS MOISTURE KEEPING IT OFF YOUR FLOORS. THESE MATS CAN HOLD UP TO 1.5 GALLONS OF WATER PER SQUARE YARD. REINFORCED RUBBER NUBS UNDER CARPET PILE PREVENT PILE FROM CRUSHING AND EXTEND THE PERFORMANCE LIFE OF THE MAT IN ADDITION TO CREATING AN AESTHETICALLY PLEASING DESIGN. 3/8" THICK 24 OZ./SQ. YD. 100% PET POLYESTER FIBER IS BONDED TO A HEAVY DUTY SBR RUBBER BASE. SCRAPE, CLEAN AND TRAP DIRT AND GRIT OFF SHOES AND STOP FROM ENTERING YOUR WORKSPACE WITH THIS HIGH PERFORMING ENTRANCEWAY MAT. FEATURES:
    FOR USE IN ENTRANCE WAYS OR ANY HIGH TRAFFIC AREAS PET POLYESTER SURFACE/SBR RUBBER BACKING 3/8" THICK 24 OZ. PER SQ YARD ABSORPTION RATE NEEDLE PUNCHED CARPET PILE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.