This item is Discontinued.

Andersen Entrance Mat, Bluestone, 3 ft. W x 02000580035070

Entrance Mat, Bluestone, 3 ft. W x (Discontinued)

  • Mfr # 02000580035070
  • Zoro # G0148617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02000580035070
Zoro #
G0148617
UPC #
096801036492
Country of Origin
Unknown

Dimensions

Thickness
3/8"

Details

Item
Entrance Mat
Color
Bluestone
Backing Material
SBR Rubber
Indoor/Outdoor
Indoor, Outdoor
Mat Electrical Resistance
Anti-Static
Oil Resistant
No
Mat Weaving
Needle Punch
Brake Fluid Resistant
No
Standards
NFSI Certified
Scrape/Dry
Scrape
Antimicrobial
No
Mat Shape
Rectangle
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Mat, Antimicrobial No, Backing Material SBR Rubber, Color Bluestone, Indoor/Outdoor Indoor, Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.