This item is Discontinued.

Andersen Entrance Runner, Charcoal, 6 ft. W x 03950010616000

Entrance Runner, Charcoal, 6 ft. W x (Discontinued)

  • Mfr # 03950010616000
  • Zoro # G7664641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03950010616000
Zoro #
G7664641
UPC #
096801386634
Country of Origin
Unknown

Dimensions

Thickness
3/8"

Details

Item
Entrance Runner
Color
Charcoal
Backing Material
Rubber
Indoor/Outdoor
Indoor, Outdoor
Brake Fluid Resistant
No
Mat Weaving
Cut Pile
Mat Shape
Rectangle
Scrape/Dry
Scrape
Mat Electrical Resistance
Anti-Static
Antimicrobial
No
Standards
NFSI Certified
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Runner, Antimicrobial No, Backing Material Rubber, Color Charcoal, Indoor/Outdoor Indoor, Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.