This item is Discontinued.

Andersen Green Static Dissipative Runner 5/8" Thick 04460130312000

Green Static Dissipative Runner 5/8" Thick (Discontinued)

  • Mfr # 04460130312000
  • Zoro # G7699921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04460130312000
Zoro #
G7699921
UPC #
096801304126
Country of Origin
Unknown

Dimensions

Thickness
5/8"

Details

Item
Static Dissipative Runner
Color
Green
Mat Surface Pattern
Plush Carpet
Standards
NFSI Certified
Oil Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Edges
beveled
Brake Fluid Resistant
No
Antifatigue
Yes
Mat Electrical Resistance
Anti-Static
Antimicrobial
No
Backing Material
PVC Nitrile
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Static Dissipative Runner, Antimicrobial No, Backing Material PVC Nitrile, Color Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.