Anderson CBSHM3800BG1 0.37 x 0.37 in. Standard Hose Mender - pack of 5

  • Mfr # 48775

  • Zoro # G204031456


product price:  $32.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48775
Zoro #
G204031456
UPC #
23537056005
Country of Origin
China

Description

Infinite International Incorporated is a specialty company dedicated to provide new, innovative, high-quality audio/video products. At Infinite, our mission is to provide our customers with high quality products that are distinctive in both quality and design. Anderson Furniture is a manufacturer of fine wooden furniture. We have our own teak plantations area in Java island, in addition to a 8,000 sq feet manufacture plant. Anderson Furniture is committed to producing the highest quality furniture using only the finest timbers. Anderson Furniture is used every day, all over the world, in homes either in bed-rooms, study-rooms or play-rooms. Some products can be use outside the house for outdoor activities.The possibilities are endless, the choice, quite simply yours... Features
  • Material: Nylon
  • Product Type: Hose Mender
  • Inlet Diameter: 3/8 in.
  • Inlet: Insert
  • Outlet Diameter: 3/8 in.
  • Outlet: Insert
  • Color Family: White
  • Hose End Connection Type: Insert
  • Number in Package: 1
  • Average Lead Content: Lead-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.