Shop JASON INDUSTRIAL
See all product information
Create Account
GS300 BLK EPDM AIR-WATER, 300 PSI 5/16in X 500ft
Mfr # 4301-0031-500
Zoro # G916477887
product price:Â $1.15
/ea
Sold in multiples of 8 for $9.20
Key Features
Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Length
500 ft
Inside Dia.
5/16 in
Max. Pressure (PSI)
300 psi @ 68° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4301-0031-500
Zoro #
G916477887
UPC #
746041648664
Country of Origin
United States
Dimensions
Length
500 ft
Inside Dia.
5/16 in
Outside Dia.
0.62 in
Bend Radius (In.)
2 in
Details
Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Max. Pressure (PSI)
300 psi @ 68° F
Color
Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.