Shop ANDERSON
CP058012100R Vinyl Tubing 0.5 in. dia. x 0.63 in. dia. x 100 ft.
Mfr # 4027512
Zoro # G316368488
product price:Â $70.15
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4027512
Zoro #
G316368488
UPC #
-
Country of Origin
China
Description
Infinite International Incorporated is a specialty company dedicated to provide new, innovative, high-quality audio/video products. At Infinite, our mission is to provide our customers with high quality products that are distinctive in both quality and design. Anderson Furniture is a manufacturer of fine wooden furniture. We have our own teak plantations area in Java island, in addition to a 8,000 sq feet manufacture plant. Anderson Furniture is committed to producing the highest quality furniture using only the finest timbers. Anderson Furniture is used every day, all over the world, in homes either in bed-rooms, study-rooms or play-rooms. Some products can be use outside the house for outdoor activities.The possibilities are endless, the choice, quite simply yours This Vinyl Tubing is excellent resistance to a wide variety of chemicals gases and liquids. Can be used as a protective/insulating cover or as a drain line of all kinds. Features Interior Diameter: 1/2 Exterior Diameter: 5/8 Tubing Length: 100 ft. Minimum Working Temperature: -40 deg. F Maximum Temperature: 175 deg. F Maximum Pressure: 55 psi Material: PVC Packaging Type: Bulk Specifications Dimension: 6.7 H x 10.8 W x 10.8 L Weight: 7 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.