Zoro Homepage

Green Leaf Nylon 1 in. D X 1/2 in. D Adapter 1 pk

  • Mfr # CBA1012BG1

  • Zoro # G305300468


product price: $2.79
/ea
Sold in multiples of 5 for $13.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBA1012BG1
Zoro #
G305300468
UPC #
023537040004
Country of Origin
United States

Description

GreenLeaf’s nylon hose, pipe and nozzle fittings (1/8” to 3”) are: * Preferred for a variety of agricultural, plumbing and industrial liquid-handling solutions; * Chosen by hose distributors for durability and performance in both cold- and hot-water applications; * Resistant to organic solvents, oils, gasoline, high impact and high temperatures; * USA-made, high-quality products from GreenLeaf, an ISO-certified company.


  • • Straight Adapter - use in conjunction with a hose clamp and quality thread sealant
  • • Pressure Rating is 75 psi at 167 to 32 degrees Fahrenheit
  • • Nylon fittings are highly durable and chemical resistant
  • • 1" MPT 1/2" Barb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.