
Green Leaf Nylon 1/4 in. D X 1/4 in. D Adapter 1 pk
Mfr # CBA1414BG1
Zoro # G105300422
product price: $2.69
/eaSold in multiples of 5 for $13.45
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBA1414BG1
Zoro #
G105300422
UPC #
023537028002
Country of Origin
United States
Description
GreenLeaf’s nylon hose, pipe and nozzle fittings (1/8” to 3”) are preferred for a variety of agricultural, plumbing and industrial liquid-handling solutions. Chosen by hose distributors for durability and performance in both cold- and hot-water applications. Resistant to organic solvents, oils, gasoline, high impact and high temperatures.
- • Use with plastic or rubber hose
- • Pressure Rating is 75 psi at 167 to 32 degree Fahrenheit
- • Nylon hose barb
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.