
Green Leaf Nylon 3/8 in. D X 1/4 in. D Adapter
Mfr # CBA3814BG1
Zoro # G505300466
product price: $2.65
/eaSold in multiples of 5 for $13.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBA3814BG1
Zoro #
G505300466
UPC #
23537030500
Country of Origin
United States
Description
GreenLeaf’s nylon hose, pipe and nozzle fittings (1/8” to 3”) are: * Preferred for a variety of agricultural, plumbing and industrial liquid-handling solutions; * Chosen by hose distributors for durability and performance in both cold- and hot-water applications; * Resistant to organic solvents, oils, gasoline, high impact and high temperatures; * USA-made, high-quality products from GreenLeaf, an ISO-certified company.
- • Our nylon fittings are both NSF61 and NSF372 certified
- • Pressure Rating is 75 psi at 167 to 32 degrees Fahrenheit
- • Made in America
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.