3/8'' Brass Flare Short Nut
- Mfr # 754014-06
- Zoro # G221886558
product price:Â
$
2.49
/ea
Sold in multiples of 10 for
$24.90
Key Features
Basic Fitting Material
Brass
Flare Type
Flare nut
Pipe Size (Fittings)
3/8 in
Fitting Connection Type
Flare
Max. Pressure
1,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 754014-06
- Zoro #
- G221886558
- UPC #
- 719852938583
- Country of Origin
- United States
- Basic Fitting Material
- Brass
- Flare Type
- Flare nut
- Fitting Connection Type
- Flare
- Max. Pressure
- 1,000 psi
Dimensions
- Pipe Size (Fittings)
- 3/8 in
Description
Machined from brass rod. Manufactured to include no more than 0.25% weighted average lead content on wetted surfaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.