3/8 in. FIP in. X 3/8 in. D FIP Brass 45 Degree Elbow
- Mfr # 738107-06AH
- Zoro # G123562406
product price:Â
$
14.25
/ea
Key Features
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Type
FIP
Fitting Side A Nominal Pipe Size
3/8 in
Max. Temp.
150° F
Basic Pipe Fitting Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 738107-06AH
- Zoro #
- G123562406
- UPC #
- 810143691825
- Country of Origin
- China
- Fitting Side A Type
- FIP
- Item
- 45° Elbow
- Max. Temp.
- 150° F
- Basic Pipe Fitting Material
- Brass
- Max. Pressure
- 200 psi
- Fitting Side B Type
- FIP
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
Description
Anderson Metals Corp., Inc. has been a family-owned and operated manufacturer of brass fittings, valves, and pipe nipples based in Kansas City, MO since 1947. Our capabilities for manufacturing include both standard off-the-shelf items and custom-run parts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.