Shop ANDERSON METALS
See all product information
Create Account
3/8''x3/4'' Brass Low Lead Female Flare Connector
- Mfr # 754046-0612
- Zoro # G021880138
product price:Â
$
6.89
/ea
Sold in multiples of 5 for
$34.45
Key Features
Max. Pressure
1,000 psi
Fitting Side 1 Pipe Size
3/8 In. O.D.
Basic Fitting Material
Brass
Fitting Side 2 Pipe Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 754046-0612
- Zoro #
- G021880138
- UPC #
- 719852938842
- Country of Origin
- United States
- Max. Pressure
- 1,000 psi
- Basic Fitting Material
- Brass
Dimensions
- Fitting Side 1 Pipe Size
- 3/8 In. O.D.
- Fitting Side 2 Pipe Size
- 3/4 in
Description
OD (outside diameter) tube x Female IPS (iron pipe size). Manufactured to include no more than 0.25% weighted average lead content on wetted surfaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.