7040560806 Reducing Union 0.5 x 0.37 In.

  • Mfr # A6P-7040560806

  • Zoro # G316341252


product price:  $22.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6P-7040560806
Zoro #
G316341252
UPC #
-
Country of Origin
China

Description

Features Two Piece Construction - nut and body Use with copper brass aluminum or steel tubing -65oF to 250o F. temperature range. Standard fittings use short nuts. Long nuts are available for higher vibration applications. Resists mechanical pullout Easy to disassemble and can be reassembled many times with no effect on the seal Primary uses fuel equipment plumbing gases refrigeration and vacuum Specification Tube O.D. Size - 3 8 in. Flare 1 2 in. Flare Thread Size - 5 8-18 3 4-16 Temperature Range - -65 to 250 °F Weight Per 100 - 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.