Shop ANDERSON METALS
Create Account
710082-1006 .63 x .38 in. Compression Union
- Mfr # 166566
- Zoro # G604015063
product price:Â
$
24.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 166566
- Zoro #
- G604015063
- UPC #
- 719852955344
- Country of Origin
- United States
Description
Features
- Compression Reducing Union.
- Size - 0.63 x 0.38 in.
- Dimension - 1.88 x 1.38 x 4.38 in.
- Item Weight - 0.2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov