Anderson Metal 757001-0602 Insert Fitting .37 X0.12 In.

  • Mfr # 1063767

  • Zoro # G103882326


product price:  $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1063767
Zoro #
G103882326
UPC #
719852951681
Country of Origin
United States

Description

Barb x male pipe. One piece brass. Use with plastic tubing or rubber hose. Intended for use with hose clamp or crimp type ferrule. +32 degrees to 200 degrees f. Temperature range. Barbed edges provide positive connection. Excellent vibration resistance. Barb size is hose i.d.

Features
  • Insert fittings.
  • No lead.
  • Brass hose barb.
  • Barb x mpt.
  • Size - 3/8 x 1/8 in.
  • Item weight - .04 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.