Shop All Brake Parts
Anderson Metals
Male Elbow, Compression, Brass
Mfr # 1469X6X8
Zoro # G2791671
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- For Use With Nylon Tube Airbrake
- Material Brass
- Tube Size 3/8 in
- Thread Size 11/16-20
Product Information
- Brand Anderson Metals
- MFR # 1469X6X8
- Zoro # G2791671
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 1/2 in |
Tube Size | 3/8 in |
Thread Size | 11/16-20 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/2 in |
Thread Size A | 17/32-24 |
Thread Size B | 11/16-20 |
Details
Description
Male Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size A 17/32-24, Thread Size B 11/16-20, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE, Compatible Tube Material Nylon
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYNE WATER SYSTEMS 116HP Port Util Pump (WWB)
- GARMIN Tilt/Swivel Mount f/STRIKER5dv, 7dv & 7sv (010-12439-01)
- ABRAMS 6" Heavy Duty Series 20 LED 100W 8000LM LED Work Light (HDS-100)
- MICKEY THOMPSON 275/40R17 98W STREET COMP (90000001600)
- ANDERSON METALS Tube Insert, Compression, Steel, 3/8In Tube (63NTAX6)
- ANDERSON METALS Union, Union, Brass (1462X532)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1868X4X4)
- WEATHERHEAD Male Connector, 45 Deg, 1/2 In Tube Sz (1880X8X8)
- PARKER Adapter, 3/8 in. Tube Size, 1.66 in. L (37PTCSP-6-4)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Black (3270-0810-0500)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Blk (3270-0810-0100)
- Anderson Metals Automotive Brakes