Pipe Nipple, 1/4 in, NPT, Brass, 870 psi Pressure, 6 in L

  • Mfr # 38300-0460

  • Zoro # G113759311


product price:  $17.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38300-0460
Zoro #
G113759311
UPC #
719852922322
Country of Origin
United States

Description

Anderson Metals Pipe Nipple, Nominal Size: 1/4 in, NPT Connection, 870 psi, Operating Temperature: 200 deg F, Brass, 6 in L, Suitable for: Brass, Copper and Iron Pipes

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.