Zoro Homepage

Pipe Plug, 1/2 in, IPT, Cored Square Head, Brass

  • Mfr # 738109-08

  • Zoro # G913754981


product price: $8.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
738109-08
Zoro #
G913754981
UPC #
719852937692
Country of Origin
China

Description

Anderson Metals Pipe Plug, Nominal Size: 1/2 in, IPT Connection, Head Type: Cored Square, 200 psi, Operating Temperature: 150 deg F, Brass, Red

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.