Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Insert, Compression, Steel, 3/8In Tube

  • Mfr # 63NTAX6

  • Zoro # G2792006


product price: $0.42
/ea

Key Features

Tube Size
3/8 in
Pressure (PSI)
150
Outside Dia.
1/4 in
Type
Compression
Temp. Range
-65 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63NTAX6
Zoro #
G2792006
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
3/8 in
Outside Dia.
1/4 in
Length
0.64 in
Overall Length
21/32 in
Compatible Tube Outer Diameter
3/8 in
Compatible Tube Inner Diameter
1/4 in

Details

Item
Tube Insert
Pressure (PSI)
150
Type
Compression
Temp. Range
-65 Degrees to 250 Degrees F
Standards
DOT/SAE J1402A
For Use With
Nylon Airbrake Tubing
Material
Steel
Sub-Category
Tube Supports
Application
Automotive
Maximum Operating Pressure
150 psi
Fitting Material
Stainless Steel
Specific Fitting Shape
Tube Insert
Minimum Operating Temperature
40 Degrees F
System of Measurement
Imperial
Compatible Fitting Connection Type
Compression
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Insert
For Media Type
Air
Operating Temperature - Minimum
40 Degrees F
Operating Pressure - Maximum
150 psi
Material Grade
C36000
Operating Temperature - Maximum
200 Degrees F

Description

Tube Insert, Application Automotive, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 3/8 in, Compatible Tube Inner Diameter 1/4 in, Fitting Material Stainless Steel, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 21/32 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards DOT/SAE J1402A, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable..

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.